- 5/16" Standard Tip
- Square Shank
- 275 mm Overall Length
features
- Round, alloy steel blade, tempered for proper hardness, with precision-ground tip
- Rust-resistant coating
- Clear plastic or cushion grip handle
| Shank Type | Square |
| Length | 275.000 mm |
| Tip Size | 5/16 in |
| Tip Type | Slotted |
| Shank Length | 150 mm |
| Weight | 0.31 LB |

