- 1/8" Cabinet Tip
- Round Shank
- 285 mm Overall Length
compliances
- 0
| Tip Size | 1/8 in |
| Tip Type | Cabinet |
| Shank Type | Round |
| Length | 285.000 mm |
| Shank Length | 200 mm |
| Weight | 0.06 LB |
| Tip Size | 1/8 in |
| Tip Type | Cabinet |
| Shank Type | Round |
| Length | 285.000 mm |
| Shank Length | 200 mm |
| Weight | 0.06 LB |