- T40 Torx® Tip
- Round Shank
- 237 mm Overall Length
| Shank Length | 125 mm |
| Tip Size | T40 |
| Length | 237.000 mm |
| Tip Type | Torx® |
| Shank Type | Round |
| Weight | 0.3 LB |
| Shank Length | 125 mm |
| Tip Size | T40 |
| Length | 237.000 mm |
| Tip Type | Torx® |
| Shank Type | Round |
| Weight | 0.3 LB |