- 6 Point Deep Socket
- 1/2" Drive
- 7/8" Socket Size
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Socket Series | Deep |
| Inch/Metric | Inch |
| Socket Size | 7/8 in |
| Length Type | Deep |
| Weight | 0.25 LB |
| EAN or UPC | 76174889512 |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Socket Series | Deep |
| Inch/Metric | Inch |
| Socket Size | 7/8 in |
| Length Type | Deep |
| Weight | 0.25 LB |
| EAN or UPC | 76174889512 |