- 6 Point Socket
- 1/2" Drive Size
- 1 1/8" Socket Size
| Socket Drive Size | 1/2 in |
| Socket Size | 1 1/8 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Weight | 0.4 LB |
| EAN or UPC | 76174734614 |
| Socket Drive Size | 1/2 in |
| Socket Size | 1 1/8 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Weight | 0.4 LB |
| EAN or UPC | 76174734614 |