- 12 Point Socket
- 3/8" Drive Size
- 15/16" Socket Size
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Size | 15/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 76174881813 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Size | 15/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 76174881813 |