- 12 Point Socket
- 3/8" Drive Size
- 22 mm Socket Size
| Socket Size | 22 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Weight | 0.24 LB |
| EAN or UPC | 76174881509 |
| Socket Size | 22 mm |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| No. of Points | 12 |
| Weight | 0.24 LB |
| EAN or UPC | 76174881509 |