- 6 Point Impact Socket
- 1/2" Drive
- 17 mm Socket Size
- Socket Depth
| Socket Type | Impact |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Series | Impact |
| Socket Size | 17 mm |
| Socket Drive Size | 1/2 in |
| Weight | 0.22 LB |
| EAN or UPC | 76174741353 |
| Socket Type | Impact |
| No. of Points | 6 |
| Inch/Metric | Metric |
| Socket Series | Impact |
| Socket Size | 17 mm |
| Socket Drive Size | 1/2 in |
| Weight | 0.22 LB |
| EAN or UPC | 76174741353 |