- Socket
- 3/8 in Drive
- 5/8" Socket Size
- Standard Socket w/Black Oxide
| Length Type | Standard |
| Socket Size | 5/8 in |
| Socket Drive Size | 3/8 in |
| Socket Type | Hand |
| No. of Points | 12 |
| Finish | Black Oxide |
| Drive Type | Square |
| Socket Series | Standard |
| Weight | 0.1 LB |
| EAN or UPC | 76174734287 |

