- Deep Socket
- 3/8 in Drive
- 7/16" Socket Size
- Deep Socket w/Black Oxide
| Length Type | Deep |
| Socket Series | Deep |
| Drive Type | Square |
| Socket Type | Hand |
| No. of Points | 12 |
| Finish | Black Oxide |
| Socket Size | 7/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 76174734256 |

