- 12 Point Socket
- 1/4" Drive Size
- 9/16" Socket Size
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Socket Size | 9/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 76174741285 |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 1/4 in |
| Socket Size | 9/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 76174741285 |