- Deep Socket
- 1/2 in Drive
- 13/16" Socket Size
- Deep Socket w/Black Oxide
| Finish | Black Oxide |
| Socket Size | 13/16 in |
| Socket Type | Hand |
| No. of Points | 12 |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Socket Series | Deep |
| Length Type | Deep |
| Weight | 0.41 LB |
| EAN or UPC | 76174740349 |

