- Deep Socket
- 1/2 in Drive
- 5/8" Socket Size
- Deep Socket w/Black Oxide
| Length Type | Deep |
| Drive Type | Square |
| Socket Type | Hand |
| Socket Series | Deep |
| Socket Drive Size | 1/2 in |
| Socket Size | 5/8 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Weight | 0.24 LB |
| EAN or UPC | 76174740318 |

