- Socket
- 1/2 in Drive
- 1" Socket Size
- Standard Socket w/Black Oxide
| Socket Size | 1 in |
| Length Type | Standard |
| No. of Points | 12 |
| Socket Type | Hand |
| Socket Series | Standard |
| Finish | Black Oxide |
| Drive Type | Square |
| Socket Drive Size | 1/2 in |
| Weight | 0.34 LB |
| EAN or UPC | 76174740257 |

