Skip to content Skip to navigation menu
Proto® Tools86-466B

86-466B

Socket
Item #104755790
  • Socket
  • 1/2 in Drive
  • 11/16" Socket Size
  • Standard Socket w/Black Oxide
Proto® Tools86-466B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Socket
  • 1/2 in Drive
  • 11/16" Socket Size
  • Standard Socket w/Black Oxide
Socket Type Hand
Socket Series Standard
Finish Black Oxide
Socket Drive Size 1/2 in
Drive Type Square
Length Type Standard
No. of Points 12
Socket Size 11/16 in
Weight 0.14 LB
EAN or UPC 76174790016
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison