- Socket
- 1/2 in Drive
- 9/16" Socket Size
- Standard Socket w/Black Oxide
| Socket Size | 9/16 in |
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| No. of Points | 6 |
| Length Type | Standard |
| Drive Type | Square |
| Socket Type | Hand |
| Finish | Black Oxide |
| Weight | 0.12 LB |
| EAN or UPC | 76174734058 |

