- Socket
- 3/8 in Drive
- 8 mm Socket Size
- Standard Socket w/Black Oxide
| Socket Series | Standard |
| Length Type | Standard |
| No. of Points | 6 |
| Socket Size | 8 mm |
| Finish | Black Oxide |
| Socket Type | Hand |
| Inch/Metric | Metric |
| Drive Type | Square |
| Socket Drive Size | 3/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 76174739619 |

