- Extension
- 12" Long
- 3/8" Drive Size
| Overall Length | 12 in |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Extension Type | Standard |
| Weight | 0.65 LB |
| Overall Length | 12 in |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Extension Type | Standard |
| Weight | 0.65 LB |