- Extension
- 3" Long
- 3/8" Drive Size
| Overall Length | 3 in |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Extension Type | Standard |
| Weight | 0.16 LB |
| EAN or UPC | 76174733761 |
| Overall Length | 3 in |
| Socket Drive Size | 3/8 in |
| Finish | Black Oxide |
| Extension Type | Standard |
| Weight | 0.16 LB |
| EAN or UPC | 76174733761 |