Skip to content Skip to navigation menu
Proto® Tools85-550B

85-550B

Socket
Item #104772698
  • 12 Point Socket
  • 3/4" Drive Size
  • 32 mm Socket Size
Proto® Tools85-550B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Point Socket
  • 3/4" Drive Size
  • 32 mm Socket Size
Socket Size 32 mm
No. of Points 12
Socket Drive Size 3/4 in
Inch/Metric Metric
Weight 1.06 LB
EAN or UPC 76174738858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison