- 12 Point Socket
- 3/4" Drive Size
- 2 1/4" Socket Size
| Socket Size | 2 1/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Weight | 3.08 LB |
| EAN or UPC | 76174738728 |
| Socket Size | 2 1/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Drive Size | 3/4 in |
| Weight | 3.08 LB |
| EAN or UPC | 76174738728 |