- 12 Point Socket
- 3/4" Drive Size
- 1 13/16" Socket Size
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Socket Size | 1 13/16 in |
| No. of Points | 12 |
| Weight | 0.6 LB |
| EAN or UPC | 76174738582 |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Socket Size | 1 13/16 in |
| No. of Points | 12 |
| Weight | 0.6 LB |
| EAN or UPC | 76174738582 |