- Deep Socket
- 1/4 in Drive
- 13.0 mm Socket Size
- Deep Socket w/
| No. of Points | 12 |
| Socket Size | 13 mm |
| Socket Drive Size | 1/4 in |
| Socket Type | Hand |
| Inch/Metric | Metric |
| Socket Series | Deep |
| Drive Type | Square |
| Finish | Black Oxide |
| Length Type | Deep |
| Weight | 0.12 LB |
| EAN or UPC | 76174735765 |

