- Deep Socket
- 1/4 in Drive
- 11/32 in Socket Size
- Deep Socket w/
| No. of Points | 12 |
| Socket Type | Hand |
| Inch/Metric | Inch |
| Length Type | Deep |
| Socket Drive Size | 1/4 in |
| Drive Type | Square |
| Socket Size | 11/32 in |
| Socket Series | Deep |
| Finish | Black Oxide |
| Weight | 0.06 LB |
| EAN or UPC | 76174735536 |

