- Deep Socket
- 1/4 in Drive
- 5/16 in Socket Size
- Deep Socket w/
| Socket Size | 5/16 in |
| Socket Type | Hand |
| Socket Series | Deep |
| Drive Type | Square |
| Length Type | Deep |
| Socket Drive Size | 1/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Black Oxide |
| Weight | 0.05 LB |
| EAN or UPC | 76174735529 |

