- 3/8'' Socket Drive Size, 0.625'' Socket Size, 2 3/4" Overall Length
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| Socket Drive Size | 3/8 in |
| Overall Length | 2.75 in |
| Drive End Diameter | 29/32 in |
| No. of Points | 6 |
| Socket Diameter | 29/32 in |
| Socket Type | Hand |
| Length Type | Deep |
| Socket Series | Deep |
| Weight | 0.3 LB |

