Proto® Tools
7414PKM
6 Point Standard Length Magnetic Power Socket for Self-Tapping Screws
Item #104285048
- 1/2" Socket Drive Size, 0.4375" Socket Size, 1 1/2" Overall Length
| Magnetic | Yes |
| Drive End Diameter | 15/16 in |
| Overall Length | 1.5 in |
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Size | 7/16 in |
| Socket Type | Impact |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard, Impact |
| Length Type | Standard |
| Socket Diameter | 23/32 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679340971 |
