- 6 Point Impact Socket
- 3/8" Drive
- 13 mm Socket Size
- Standard Socket Depth
| Socket Drive Size | 3/8 in |
| Socket Size | 13 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Type | Impact |
| Socket Series | Standard, Impact |
| Overall Length | 28.6 mm |
| Magnetic | Yes |
| Length Type | Standard |
| Weight | 0.07 LB |
| EAN or UPC | 662679332181 |

