- Protoblack™ Adjustable Wrench
- 16" Overall Length
- 1 7/8" Capacity
- Black Oxide™
| Overall Length | 16 in |
| Capacity, in [Max] | 1.875 in |
| Handle Type | I-Beam |
| Head Angle | 15° |
| Wrench Type | Adjustable |
| Finish | Black Oxide™ |
| Material | Forged Alloy Steel |
| Capacity | 1 7/8 in |
| Weight | 3.83 LB |
| EAN or UPC | 662679100483 |

