Proto® Tools
6908MPKM
6 Point Metric Standard Length Magnetic Socket for Self-Tapping Screws
Item #104251656
- 1/4" Socket Drive Size, 8 mm Socket Size, 23.8 mm Overall Length
| Socket Type | Impact |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Series | Standard, Impact |
| Inch/Metric | Metric |
| Overall Length | 23.8 mm |
| Drive End Diameter | 12.7 mm |
| Socket Drive Size | 1/4 in |
| Socket Diameter | 12.7 mm |
| Socket Size | 8 mm |
| Weight | 0.03 LB |
| EAN or UPC | 662679320195 |
