Proto® Tools
6905MPKM
6 Point Metric Standard Length Magnetic Socket for Self-Tapping Screws
Item #104222502
- 1/4" Socket Drive Size, 5 mm Socket Size, 22.2 mm Overall Length
| Socket Drive Size | 1/4 in |
| Socket Series | Standard, Impact |
| Overall Length | 22.2 mm |
| Inch/Metric | Metric |
| Drive End Diameter | 12.7 mm |
| Socket Diameter | 7.9 mm |
| Socket Size | 5 mm |
| No. of Points | 6 |
| Socket Type | Impact |
| Length Type | Standard |
| Weight | 0.02 LB |
| EAN or UPC | 662679321635 |
