- Inch
- 7/16" Opening
- 15° & 60° Angle
- 5" Length
- Full Polish Finish
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Head Width | 7/8 in |
| Head Thickness | 13/64 in |
| Wrench Opening | 7/16 in |
| Overall Length | 5 in |
| Finish | Full Polish |
| Weight | 0.08 LB |
| Inch/Metric | Inch |
| Wrench Type | 15° & 60° Angle |
| Head Width | 7/8 in |
| Head Thickness | 13/64 in |
| Wrench Opening | 7/16 in |
| Overall Length | 5 in |
| Finish | Full Polish |
| Weight | 0.08 LB |