- 1/2" Socket Drive Size, 0.5625" Socket Size, 2 7/32" Overall Length
| Length Type | Universal |
| Socket Type | Hand |
| Socket Diameter | 13/16 in |
| Socket Size | 9/16 in |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Socket Series | Universal |
| Overall Length | 2.21875 in |
| No. of Points | 12 |
| Drive End Diameter | 15/16 in |
| Weight | 0.24 LB |

