- 3/8" Socket Drive Size, 0.5625" Socket Size, 1 59/64" Overall Length
| Inch/Metric | Inch |
| Socket Type | Hand |
| Socket Size | 9/16 in |
| Length Type | Universal |
| Socket Diameter | 25/32 in |
| Socket Series | Universal |
| Overall Length | 1.92188 in |
| Drive End Diameter | 25/32 in |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Weight | 0.14 LB |

