- 3/8" Socket Drive Size, 0.375" Socket Size, 1 13/16" Overall Length
| Inch/Metric | Inch |
| Drive End Diameter | 23/32 in |
| Socket Type | Hand |
| Socket Diameter | 35/64 in |
| No. of Points | 12 |
| Overall Length | 1.8125 in |
| Socket Drive Size | 3/8 in |
| Socket Series | Universal |
| Length Type | Universal |
| Socket Size | 3/8 in |
| Weight | 0.11 LB |

