- 6 Keys
- Torx® Key
| Key Size | T10, T15, T20, T25, T30, T40 |
| Type | Torx® Key |
| Inch/Metric | Torx® |
| No. of Keys | 6 |
| Weight | 0.19 LB |
| EAN or UPC | 662679531379 |
| Key Size | T10, T15, T20, T25, T30, T40 |
| Type | Torx® Key |
| Inch/Metric | Torx® |
| No. of Keys | 6 |
| Weight | 0.19 LB |
| EAN or UPC | 662679531379 |