- Metric
- 1/4 in Socket Drive Size
- 4 mm Hex Size
- 1 7/8 in Overall Length
features
- Two piece design allows replacement of worn bits.
- Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque.
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Overall Length | 1 7/8 in |
| Family Name | Standard Length Hex Bit Socket |
| Finish | Full Polish |
| Hex Size | 4 mm |
| Bit Length | 1 in |
| Weight | 0.04 LB |

