- 5/8 in Socket Size
- 1/2 in Drive Size
- 1 1/2 in Overall Length
- 12 Points
features
- Machined to help prevent fastener rounding.
- Polished nickel chrome finish helps resist corrosion.
| Inch/Metric | Inch |
| Overall Length | 1 1/2 in |
| Head Width 1 | 7/8 in |
| No. of Points | 12 |
| Length Type | Standard |
| Drive Size | 1/2 in |
| Finish | Full Polish |
| Socket Size | 5/8 in |
| Material | 86B30 |
| Weight | 0.0 LB |

