- Inch
- 1 3/16" Opening
- 15° & 60° Angle
- 11 3/4" Length
- Full Polish Finish
| Inch/Metric | Inch |
| Wrench Opening | 1 3/16 in |
| Finish | Full Polish |
| Overall Length | 11.75 in |
| Head Width | 2 17/64 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 25/64 in |
| Weight | 1.0 LB |
| EAN or UPC | 662679051570 |

