- Metric
- 29 mm Opening
- 12 Points
- 402.900 mm Length
- Chrome Finish
| Box End Width | 42.1 in |
| No. of Points | 12 |
| Box End Thickness | 16.3 mm |
| Open End Thickness | 11.9 mm |
| Wrench Type | Combination |
| Overall Length | 402.9 mm |
| Finish | Chrome |
| Open End Width | 57.5 mm |
| Inch/Metric | Metric |
| Weight | 2.08 LB |
| EAN or UPC | 662679071059 |

