- Inch
- 13/16" Opening
- 12 Points
- 11 7/8" Length
- Black Oxide Finish
| Open End Thickness | 3/8 in |
| Overall Length | 11.875 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Open End Width | 1 11/16 in |
| Wrench Type | 15° Angle |
| Box End Thickness | 1/2 in |
| Inch/Metric | Inch |
| Box End Width | 1 11/64 in |
| Weight | 1.0 LB |
| EAN or UPC | 662679090227 |

