- Metric
- 22 mm Opening
- 12 Points
- 318.100 mm Length
- Black Oxide Finish
| Wrench Type | Combination |
| Open End Thickness | 10.3 mm |
| No. of Points | 12 |
| Overall Length | 318.1 mm |
| Box End Thickness | 13.9 mm |
| Box End Width | 32 1/2 in |
| Inch/Metric | Metric |
| Open End Width | 45.5 mm |
| Finish | Black Oxide |
| Weight | 1.0 LB |
| EAN or UPC | 662679090654 |

