- Metric
- 20 mm Opening
- 12 Points
- 290.200 mm Length
- Black Oxide Finish
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Overall Length | 290.2 mm |
| Box End Thickness | 12.7 mm |
| Box End Width | 30.1 in |
| No. of Points | 12 |
| Open End Thickness | 9.9 mm |
| Wrench Type | Combination |
| Open End Width | 42.9 mm |
| Weight | 1.0 LB |
| EAN or UPC | 662679090630 |

