- Inch
- 1/2" Opening
- 12 Points
- 8 7/8" Length
- Black Oxide Finish
| Wrench Type | 15° Angle |
| Box End Thickness | 11/32 in |
| Overall Length | 8.875 in |
| Inch/Metric | Inch |
| Open End Thickness | 17/64 in |
| Finish | Black Oxide |
| No. of Points | 12 |
| Open End Width | 1 5/64 in |
| Box End Width | 49/64 in |
| Weight | 0.16 LB |
| EAN or UPC | 662679090173 |

