- Metric
- 15 mm Opening
- 12 Points
- 232.400 mm Length
- Black Oxide Finish
| Box End Width | 22.2 in |
| No. of Points | 12 |
| Wrench Type | Combination |
| Open End Thickness | 7.5 mm |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Overall Length | 232.4 mm |
| Open End Width | 31 mm |
| Box End Thickness | 9.1 mm |
| Weight | 0.26 LB |
| EAN or UPC | 662679090586 |

