- Metric
- 14 mm Opening
- 12 Points
- 223.800 mm Length
- Black Oxide Finish
| No. of Points | 12 |
| Wrench Type | Combination |
| Inch/Metric | Metric |
| Overall Length | 223.8 mm |
| Open End Width | 30.1 mm |
| Open End Thickness | 7.5 mm |
| Box End Width | 21.8 in |
| Box End Thickness | 9.1 mm |
| Finish | Black Oxide |
| Weight | 0.22 LB |
| EAN or UPC | 662679090579 |

