- Inch
- 7/16" Opening
- 6 Points
- 7" Length
- Chrome Finish
| Open End Width | 15/16 in |
| No. of Points | 6 |
| Open End Thickness | 15/64 in |
| Box End Thickness | 21/64 in |
| Overall Length | 7 in |
| Inch/Metric | Inch |
| Finish | Chrome |
| Box End Width | 43/64 in |
| Wrench Type | Combination |
| Weight | 0.14 LB |
| EAN or UPC | 662679070366 |

