- Metric
- 12 mm Opening
- 6 Points
- 195.800 mm Length
- Chrome Finish
| Open End Width | 25.4 mm |
| Wrench Type | Combination |
| Box End Width | 18.6 in |
| Finish | Chrome |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Open End Thickness | 6.4 mm |
| Overall Length | 195.8 mm |
| Box End Thickness | 8.3 mm |
| Weight | 0.16 LB |
| EAN or UPC | 662679070281 |

