- Metric
- 10 mm Opening
- 12 Points
- 150.100 mm Length
- Chrome Finish
features
- Chrome-plated to resist corrosion
- TorquePlus™ design offers 15% more torque and reduces risk of fastener rounding
- Size marked on both sides for easy identification
- Made of heat-treated alloy steel
- Open end provides access to shallow locations, box end offers more torque
- Box end offset 15°
- Shank positioned at center of box end to reduce wrench cocking
compliances
- 0
| Wrench Type | Combination |
| Box End Thickness | 7.9 mm |
| Open End Width | 22.2 mm |
| Overall Length | 150.1 mm |
| Finish | Chrome |
| No. of Points | 12 |
| Box End Width | 16.5 mm |
| Inch/Metric | Metric |
| Open End Thickness | 5.6 mm |
| Weight | 0.121 LB |

