- 15 Pieces
- Metric
- 12 Point Metric Combination ASD Wrench Set
| Package Type | Pouch |
| Inch/Metric | Metric |
| No. of Pieces | 15 |
| Set Includes | 1207MA, 7 mm, 1208MA, 8 mm, 1209MA, 9 mm, 1210MASD, 10 mm, 1211MASD, 11 mm, 1212MASD, 12 mm, 1213MASD, 13 mm, 1214MASD, 14 mm, 1215MASD, 15 mm, 1216MASD, 16 mm, 1217MASD, 17 mm, 1218MASD, 18 mm, 1219MASD, 19 mm, 1220MASD, 20 mm, 1221MASD, 21 mm |
| Weight | 4.25 LB |
| EAN or UPC | 662679071547 |

